!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOMATIC FLUSH VALVE RETROFIT KIT: SLOAN, EXPOSED FLUSHOMETERS, SINGLE FLUSH, OVER THE HANDLE MOUNT

AUTOMATIC FLUSH VALVE RETROFIT KIT: SLOAN, EXPOSED FLUSHOMETERS, SINGLE FLUSH, OVER THE HANDLE MOUNT

SLOAN

AUTOMATIC FLUSH VALVE RETROFIT KIT: SLOAN, EXPOSED FLUSHOMETERS, SINGLE FLUSH, OVER THE HANDLE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMATIC FLUSH VALVE RETROFIT KIT: SLOAN, EXPOSED FLUSHOMETERS, SINGLE FLUSH, OVER THE HANDLE MOUNT

AUTOMATIC FLUSH VALVE RETROFIT KIT: SLOAN, EXPOSED FLUSHOMETERS, SINGLE FLUSH, OVER THE HANDLE MOUNT

SLOAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $523.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1GAB3
  • Mfr. Model # EBV200A
  • UNSPSC # 40141636
  • CATALOGUE PAGE # 1716
  • Shipping Weight 2.65 lbs

Product Details

This Sloan automatic flush valve retrofit kit includes four c batteries and is for use with exposed flushometers. It has a three-year manufacturer's warranty. In addition, it meets the standards for ADA and has a chrome finish.

Technical Specs

  • ItemAutomatic Flush Valve Retrofit Kit
  • For Use With CategoryToilets and Urinals
  • Basic Power SourceBattery
  • Flush ModeSingle Flush
  • Mounting Type - Retrofit KitsOver the Handle Mount
  • Pressure Range15 to 80 psi
  • Includes(4) C Batteries
  • StandardsADA Compliant
  • Product TypeAutomatic Flush Valve Retrofit Kit
  • Brand and Series Sloan
  • For Use With Exposed Flushometers
  • Battery Life 2 yr @ 4,000 Flushes/Month
  • Gallons per Flush 0 gpf
  • Sensor Range 26 in to 32 in
  • Finish Chrome
  • Manufacturers Warranty Length 3 yr
  • Plumbing Brand Sloan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list