!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF CLOSING SAFETY GATES, STEEL, FOR 30 IN TO 40 IN (RAILING OPENING) OPENING W, ADJUSTABLE

SELF CLOSING SAFETY GATES, STEEL, FOR 30 IN TO 40 IN (RAILING OPENING) OPENING W, ADJUSTABLE

PS INDUSTRIES

SELF CLOSING SAFETY GATES, STEEL, FOR 30 IN TO 40 IN (RAILING OPENING) OPENING W, ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF CLOSING SAFETY GATES, STEEL, FOR 30 IN TO 40 IN (RAILING OPENING) OPENING W, ADJUSTABLE

SELF CLOSING SAFETY GATES, STEEL, FOR 30 IN TO 40 IN (RAILING OPENING) OPENING W, ADJUSTABLE

PS INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $555.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG795N75
  • Mfr. Model # LSG3040GAL
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.5 lbs

Technical Specs

  • ItemSelf Closing Safety Gates
  • Gate ColourGrey
  • Gate FinishHot-Dipped Galvanized
  • Gate MaterialSteel
  • Closure TypeSlam-Proof Damper and Spring
  • LockableLockable
  • Adjustable Width Increments10 in
  • Arm Depth21 in
  • For Maximum Railing Width2 in
  • For Opening Width30 in to 40 in (Railing Opening)
  • Overall Height21 in
  • Swing Degree180 Degrees
  • Folding GateNot Folding Gate
  • OperationManual
  • Safety ControlsSelf Closing Slam-Proof Damper with Strike Plate
  • IncludesMounting Hardware and Slam-Proof damper
  • Includes Mounting HardwareMounting Hardware Included
  • Includes Safety GuardSafety Guard Not Included
  • Product Type Single-Door Metal
  • Gate Depth 1 1/4 in
  • Gate Height 21 in
  • Swing Direction Left, Right
  • Includes Lock Lock Not Included
  • Adjustable Adjustable
  • Adjustment Mechanism Vice Bolt
  • For Maximum Railing Diameter 2 in
  • Opening Height 21 in
  • Gate Width 30 in to 40 in
  • Overall Width 42 9/16 in
  • Assembled Partially Assembled
  • Mounting Location Round, Square, Angle Iron and Flat Surfaces, Universal Mounting
  • Reflective Not Reflective
  • Safety Guard Colour Grey, Yellow
  • Includes Bollards Bollards Not Included
  • Includes Leveling Screws Leveling Screws Not Included
  • Standards ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list