!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDED SHEAR, 6.2A, 120V, 710W, 10 GA, 1600 SPM, 2M CORD, 8⅜ IN OVERALL LENGTH

CORDED SHEAR, 6.2A, 120V, 710W, 10 GA, 1600 SPM, 2M CORD, 8⅜ IN OVERALL LENGTH

MAKITA

CORDED SHEAR, 6.2A, 120V, 710W, 10 GA, 1600 SPM, 2M CORD, 8⅜ IN OVERALL LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDED SHEAR, 6.2A, 120V, 710W, 10 GA, 1600 SPM, 2M CORD, 8⅜ IN OVERALL LENGTH

CORDED SHEAR, 6.2A, 120V, 710W, 10 GA, 1600 SPM, 2M CORD, 8⅜ IN OVERALL LENGTH

MAKITA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKTJS3201J
  • Mfr. Model # JS3201J
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.88 lbs

Product Details

This corded shear operates at 6.2A, 120V, and 710W. It cuts steel up to 10 ga. The shear has a minimum cutting radius of two inches and a maximum speed of 1600 SPM. It has a two metre cord and an overall length of 8⅜ inches. The shear includes a gauge, a hex wrench, and an interlocking case. It has a D-handle body with a variable speed trigger.

Technical Specs

  • Item Shear
  • Capacity Steel 10 ga
  • Maximum Strokes per Minute 1,600 spm
  • Voltage 120V
  • Application Metalworking
  • Includes Shear Blade Set (792287-5), Gauge (762007-1), Hex Wrench 4 (783202-0),interlocking Case (197211-7)
  • Tool Brand Makita
  • Overall Length 8 3/8 in
  • Primary Material Application Aluminium, Steel
  • Minimum Cutting Radius 2 in
  • Current 6.2 A
  • Power Source AC Powered
  • Features Cuts with no material lossin the kerf as with nibblers, Replaceable blades offer 4 cutting edges for maximum precision, Built-in thickness gauge for operator convenience, Highly visible sight line for precise following of patterns, Scrap Guide protects tool and operator from sheared material, Low noise level - Just 81 dB, Lock-On Button enables easy continuous operation, Ergonomic Soft Rubber Grip design for vibration absorption and comfortable operation
  • Number of Pieces 4
  • Tool Weight 7.4 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list