!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIRACLE 511 SEAL AND ENHANCE, 946 ML, 3 DAY CURE, 1 HR WORK TIME, SILICONE, MULTI-PURPOSE

MIRACLE 511 SEAL AND ENHANCE, 946 ML, 3 DAY CURE, 1 HR WORK TIME, SILICONE, MULTI-PURPOSE

MIRACLE SEALANTS

MIRACLE 511 SEAL AND ENHANCE, 946 ML, 3 DAY CURE, 1 HR WORK TIME, SILICONE, MULTI-PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIRACLE 511 SEAL AND ENHANCE, 946 ML, 3 DAY CURE, 1 HR WORK TIME, SILICONE, MULTI-PURPOSE

MIRACLE 511 SEAL AND ENHANCE, 946 ML, 3 DAY CURE, 1 HR WORK TIME, SILICONE, MULTI-PURPOSE

MIRACLE SEALANTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.65 / EACH

EHC: EHC :
Min Qty 6 = $543.90

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM346490EA
  • Mfr. Model # 346490
  • UNSPSC # 31201700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

This Miracle 511 seal and enhance comes in a 946 mL container. It is designed for use on acid-washed, enhance the colour, flamed, honed, polished stone, rejuvenate the appearance of tumbled, sandblasted, textured, tile surfaces and meets the standards for USDA. This seal and enhance has a working time of one hour and is freeze resistant, oil resistant, thaw stain resistant, water resistant, and weather resistant.

Technical Specs

  • ItemSealer
  • Container Size946 mL
  • StandardsUSDA
  • SeriesMiracle 511
  • For Use On Surface MaterialCeramic Tile, Granite, Grout, Limestone, Marble, Natural Stone, Polished Stone, Quarry Tile, Slate
  • Flash Point15 Degrees C
  • Minimum Application Temperature32 Degrees F
  • Specific Gravity0.87
  • Application Acid-Washed, Enhance the Colour, Flamed, Honed, Polished Stone, Rejuvenate the Appearance of Tumbled, Sandblasted, Textured, Tile Surfaces
  • Resistance Properties Freeze Resistant, Oil Resistant, Thaw Stain Resistant, Water Resistant, Weather Resistant
  • Full Cure Time 3 day
  • Working Time 1 hr
  • VOC Content Weight 750 g/L
  • Maximum Application Temperature 120 Degrees F
  • Sealant Base Silicone
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list