!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIRE SEALANT, FOR UP TO 1/4 IN PUNCTURE, HEAVY-DUTY, WHITE, ETHYLENE GLYCOL, 18.9 L

TIRE SEALANT, FOR UP TO 1/4 IN PUNCTURE, HEAVY-DUTY, WHITE, ETHYLENE GLYCOL, 18.9 L

AMERSEAL

TIRE SEALANT, FOR UP TO 1/4 IN PUNCTURE, HEAVY-DUTY, WHITE, ETHYLENE GLYCOL, 18.9 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIRE SEALANT, FOR UP TO 1/4 IN PUNCTURE, HEAVY-DUTY, WHITE, ETHYLENE GLYCOL, 18.9 L

TIRE SEALANT, FOR UP TO 1/4 IN PUNCTURE, HEAVY-DUTY, WHITE, ETHYLENE GLYCOL, 18.9 L

AMERSEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $704.34 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # NLS95566
  • Mfr. Model # 95566
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

This heavy-duty tire sealant will permanently seal up to 1/4-inch punctures in the tread area of any air- or nitrogen-filled tire. This non-flammable sealant has a -67 Degrees F to 205 Degrees F operating temperature and a 200 Degrees F maximum storing temperature. This white ethylene glycol sealant comes in a 18.9-litre pail.

Technical Specs

  • Item Tire Sealant
  • Diameter 12"
  • Width 12
  • Material Ethylene Glycol
  • Max. Safe Storage Temp. 201 Degrees F
  • Features Permanently Seals Punctures, Easy to Install
  • Used For Agricultural, Trucking, Construction, Logging, Mining Tires
  • Size 18.9 L
  • Length 12"
  • Colour White, Opaque
  • Operating Temp. -67 Degrees F to 205 Degrees F
  • Number of Pieces 1
  • Includes Use For: Trucks, Farming, Lawn and Landscaping, ATV'S, Trailers, Buses, Cars, Rv'S, Bicycles, Mining, Forestry and Construction Heavy Equipment

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list