!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD SHOULDER SCREW, M8-1.25 THREAD, 13MM THREAD L, 30MM SHOULDER L, STANDARD, 5 PK

STANDARD SHOULDER SCREW, M8-1.25 THREAD, 13MM THREAD L, 30MM SHOULDER L, STANDARD, 5 PK

APPROVED VENDOR

STANDARD SHOULDER SCREW, M8-1.25 THREAD, 13MM THREAD L, 30MM SHOULDER L, STANDARD, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD SHOULDER SCREW, M8-1.25 THREAD, 13MM THREAD L, 30MM SHOULDER L, STANDARD, 5 PK

STANDARD SHOULDER SCREW, M8-1.25 THREAD, 13MM THREAD L, 30MM SHOULDER L, STANDARD, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.54 / PKG of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP6EU46
  • Mfr. Model # M07111.100.0030
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This shoulder screw is made of Class 12.9 alloy steel and has a bright (uncoated) finish. It meets the standards for ISO 7379 dimensional standards.

Technical Specs

  • ItemShoulder Screw
  • Head TypeStandard
  • MaterialAlloy Steel
  • FinishBright (Uncoated)
  • Thread SizeM8x1.25
  • Shoulder Length30 mm
  • Shoulder Diameter10 mm
  • Head Height7 mm
  • Dimensional StandardsISO 7379
  • Shear Strength95,700 psi
  • Head TextureKnurled
  • Rockwell HardnessC39 to C44
  • Thread Pitch1.25 mm
  • Shoulder Screw Type Standard Shoulder Screw
  • Drive Type Socket
  • Material Grade/Class Class 12.9
  • System of Measurement Metric
  • Minimum Thread Length 13 mm
  • Shoulder Length Tolerance -0.0/+0.25 mm
  • Shoulder Diameter Tolerance -0.036/+0.0 mm
  • Head Diameter 16 mm
  • Tensile Strength 159,500 psi
  • Drive Size 5 mm
  • Precision Screw No
  • Thread Fit 5g, 6g
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list