SCREW MACHINE DRILL BIT, 8.15MM DRILL BIT SIZE, 37MM FLUTE L, 87MM OVERALL L
SCREW MACHINE DRILL BIT, 8.15MM DRILL BIT SIZE, 37MM FLUTE L, 87MM OVERALL L
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screw machine drill bit is made of high speed steel and has a 10mm diameter, 50mm long shank. This EX-SUS-Gold series screw machine length drill bit has a TiN finish, and has decimal inch, metric measurements. It is non-coolant through with a 87mm length. Plus it has one 37mm helical flutes, a right hand cutting direction, and 120 Degrees drill point.
Technical Specs
Item Screw Machine Drill
Decimal Equivalent 0.3209 in
Material - Machining High Speed Steel
Drill Bit Point Angle 120 Degrees
Flute Type Helical
Flute Length 37 mm
Shank Dia. 10 mm
Overall Length 87 mm
Drill Length Class Screw Machine Length
Drill Bit Grouping Individual
Drill Diameter Tolerance +0/-0.022 mm
Primary Material Application Stainless Steel
Drill Bit Size 8.15 mm
Measurement System Decimal Inch, Metric
Finish - Machining TiN
Drill Bit Point Type 4 Facet Point
Number of Flutes 2
Cutting Direction Right Hand
Shank Length 50 mm
Depth:Dia. Ratio 3xD
Coolant Fed Non-Coolant Through
Series EX-SUS-Gold
Web Thinning X-Thinned
List Number 1100