!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCALE NAVIGATOR 4100G X 0.2G

SCALE NAVIGATOR 4100G X 0.2G

OHAUS

SCALE NAVIGATOR 4100G X 0.2G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCALE NAVIGATOR 4100G X 0.2G

SCALE NAVIGATOR 4100G X 0.2G

OHAUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OHANV4101
  • Mfr. Model # NV4101
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Item Portable Scale
  • Weighing Surface Depth 5 3/8 in
  • Weighing Units g, lbs.
  • Overall Width 8"
  • Overall Height 2-9/32"
  • Standards C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806
  • Scale Display LCD
  • Weighing Surface Width 7 1/2 in
  • Scale Graduations 0.1g/0.0005 lbs.
  • Overall Depth 8-2/5"
  • Washdown No
  • Includes AC Adapter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list