!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAWZALL M18 FUEL BARE

SAWZALL M18 FUEL BARE

MILWAUKEE

SAWZALL M18 FUEL BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAWZALL M18 FUEL BARE

SAWZALL M18 FUEL BARE

MILWAUKEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2720-20
  • Mfr. Model # 2720-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.124 lbs

Technical Specs

  • Item M18 FUEL(TM) SAWZALL(R) Reciprocating Saw Kit
  • Series M18 FUEL(TM)
  • Adjustable Shoe Yes
  • Stroke Length 1 1/8 in
  • Min. Strokes per Minute 0
  • Pivoting Head Yes
  • Tool Length 17-3/4"
  • Brushless Motor Yes
  • Voltage 18
  • Battery Capacity 4.0 Ah
  • Power Source Cordless
  • Primary Saw Application General Purpose
  • Tool Style Full-Size
  • Stroke Type Straight
  • Max. Strokes per Minute 3,000
  • Vibration Reduction Yes
  • Tool Weight 7.4 lb.
  • Cordless Tool Kit Contents (1) Bare Tool
  • Number of Batteries Included 0
  • Charger Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list