PORTABLE BAND SAW, 120V, 6.5A, 60HZ, 44⅞ IN L, 335 SFPM, 21 IN, DIRECT, ERGONOMIC
PORTABLE BAND SAW, 120V, 6.5A, 60HZ, 44⅞ IN L, 335 SFPM, 21 IN, DIRECT, ERGONOMIC
MAKITA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This portable band saw kit with an ergonomic handle operates at 120V AC/6.5A/60Hz and has 335 surface feet per minute. It includes a blade of 44⅞-inch length with a round cutting capacity of 4¾ inches and a rectangular cutting capacity of 4¾ x 4¾ inches. The direct drive band saw tool measures 21-inch length. It meets the CSA/UL standards.
Technical Specs
Item Portable Band Saw Kit
Round Cutting Capacity 4 3/4 in
Number of Speed Settings Variable
Current 6.5 A
Drive Type Direct
Standards CSA Certified, UL Listed
Voltage 120V AC
Blade Length 44 7/8 in
Rectangular Cutting Capacity 4 3/4 in x 4 3/4 in
SFPM Range 335
Includes Blade, Carrying Case, Wrench
Handle Type Ergonomic
Tool Length 21 in
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$654.85
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$620.11
/ EACH