!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SATIN SIERRA CLEAR

SATIN SIERRA CLEAR

RUST-OLEUM

SATIN SIERRA CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SATIN SIERRA CLEAR

SATIN SIERRA CLEAR

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.68 / GALLON

EHC: EHC :
Min Qty 2 = $319.36

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLM210479
  • Mfr. Model # 210479
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1202
  • Shipping Weight 9.38 lbs

Product Details

Water-based acrylic urethane paints that provide an industrial performance finish without the use of solvents. Odor-free, air pollutant free, and VOC-free formulation eliminates environmental and flammability hazards associated with painting, especially in enclosed or occupied areas.

Technical Specs

  • Item Interior/Exterior Paint
  • Paint Base Type Water
  • Colour Clear
  • Size 1 gal.
  • VOC Content Zero VOC
  • Dry Time 2 - 4 hr.
  • Standards USDA Acceptable
  • For Use On Surface Material Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood
  • Paint Colour Family Clears
  • Finish Beyond Satin
  • Coverage 135 - 490 sq. ft./gal.
  • Dry Time Recoat 2 - 4 hr.
  • Application Method Brush, Roll, Spray

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list