This sanitary reducing tee meets the standards for Cell Class 12454, ASTM D1784, has a length of 4⅝ inch, a maximum operating pressure of gravity flow and is designed for the following applications: DWV. It is white, has an operating temperature of -20 Degrees to 140 Degrees F and is made of PVC. In addition, it is a sanitary reducing tee and is Schedule 40.
Technical Specs
ItemSanitary Reducing Tee
Specific Fitting ShapeSanitary Reducing Tee
ScheduleSchedule 40
Fitting Side A Nominal Pipe Size4 in
Fitting Side A TypeSocket
Fitting Side B Nominal Pipe Size4 in
Fitting Side B TypeSocket
Fitting Side C Nominal Pipe Size3 in
Fitting Side C TypeSocket
Includes SealSeal Not Included
Overall Length4 5/8 in
Temp. Range-20 Degrees to 140 Degrees F
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ColourWhite
StandardsCell Class 12454, ASTM D1784
Low Lead Compliance LevelNot Compliant
Pipe Fitting MaterialPVC
For Pipe Schedule40
Fitting Side A GenderFemale
Fitting Side A Outside Diameter5 in
Fitting Side B GenderFemale
Fitting Side B Outside Diameter5 in
Fitting Side C GenderFemale
Fitting Side C Outside Diameter3 15/16 in
For Pipe Outside Diameter3 1/2 in, 4 1/2 in
Maximum Operating PressureGravity Flow
Includes PlugPlug Not Included
Includes ShieldShield Not Included
ApplicationDWV
Basic Fitting ShapeTee
Country of OriginUnited States
(subject to change)