!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GRID DRAINAGE MAT, 2 X 40 FT, ½ IN THICK, BLACK, RECTANGLE, ANTI-SLIP SURFACE

SAFETY GRID DRAINAGE MAT, 2 X 40 FT, ½ IN THICK, BLACK, RECTANGLE, ANTI-SLIP SURFACE

NOTRAX

SAFETY GRID DRAINAGE MAT, 2 X 40 FT, ½ IN THICK, BLACK, RECTANGLE, ANTI-SLIP SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GRID DRAINAGE MAT, 2 X 40 FT, ½ IN THICK, BLACK, RECTANGLE, ANTI-SLIP SURFACE

SAFETY GRID DRAINAGE MAT, 2 X 40 FT, ½ IN THICK, BLACK, RECTANGLE, ANTI-SLIP SURFACE

NOTRAX

https://catalogue.grainger.ca/?hybris=true
  • Item # NTX531R0024BL
  • Mfr. Model # 531R0024BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Product Details

This black drainage mat measures 2 feet x 40 feet and is 1/2 inch thick. It also features a rectangle shape. In addition, it has an anti-slip surface for added safety.

Technical Specs

  • ItemDrainage Mat
  • Length40 ft
  • Thickness1/2 in
  • ColourBlack
  • AntimicrobialNo
  • Anti-Slip Surface Yes
  • Width 2 ft
  • Mat Shape Rectangle
  • Antifatigue Material No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list