!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, WRAPAROUND, NYLON/PLASTIC/PC, ANTI-SCRATCH, +1.50, BIFOCAL, BOTTOM

SAFETY GLASSES, WRAPAROUND, NYLON/PLASTIC/PC, ANTI-SCRATCH, +1.50, BIFOCAL, BOTTOM

MILWAUKEE

SAFETY GLASSES, WRAPAROUND, NYLON/PLASTIC/PC, ANTI-SCRATCH, +1.50, BIFOCAL, BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, WRAPAROUND, NYLON/PLASTIC/PC, ANTI-SCRATCH, +1.50, BIFOCAL, BOTTOM

SAFETY GLASSES, WRAPAROUND, NYLON/PLASTIC/PC, ANTI-SCRATCH, +1.50, BIFOCAL, BOTTOM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-73-2203
  • Mfr. Model # 48-73-2203
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.084 lbs

Product Details

These standard safety reading glasses have a wraparound nylon frame that comes in black. They have anti-fog, anti-scratch anti-static hardcoat plastic/polycarbonate bifocal clear lenses with bottom +1.50 diopter strength that meet the CSA Z94.3 standard. The general purpose unisex glasses have a black/red arm with nylon brow lining and flexible nose bridge.

Technical Specs

  • ItemSafety Glasses
  • Arm ColourBlack, Red
  • Diopter LocationBottom
  • Eyewear SizeStandard
  • Frame ColourBlack
  • Frame StyleWraparound
  • Includes Anti-Fog Lens CoatingYes
  • Includes Brow LiningNo
  • Includes No Lens CoatingsNo
  • Lens ColourClear
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • Welding Shade DesignationNot Rated for Welding Use
  • Lens CoatingAnti-Scratch
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Dielectric Protection No
  • Diopter Strength +1.50
  • For Small Heads Designation Not Rated for Small Heads
  • Frame Material Nylon
  • Gender Unisex
  • Includes Anti-Static Lens Coating Yes
  • Includes Eye Socket Lining No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Function Bifocal
  • Metal Detectable No
  • Standards ANSI, CSA
  • X-Ray Detectable No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list