!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FRAMELESS SAFETY GLASSES, CSA, UV PROTECTION/SCRATCH-RESISTANT, GREY, PC

FRAMELESS SAFETY GLASSES, CSA, UV PROTECTION/SCRATCH-RESISTANT, GREY, PC

MCR SAFETY

FRAMELESS SAFETY GLASSES, CSA, UV PROTECTION/SCRATCH-RESISTANT, GREY, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRAMELESS SAFETY GLASSES, CSA, UV PROTECTION/SCRATCH-RESISTANT, GREY, PC

FRAMELESS SAFETY GLASSES, CSA, UV PROTECTION/SCRATCH-RESISTANT, GREY, PC

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.58 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFS2112
  • Mfr. Model # S2112
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These wraparound frameless safety glasses are grey, with a scratch-resistant lens coating and a UV protection level of 1. They are made from polycarbonate and meet CSA standards. With their hybrid temple style, these glasses have a universal size and are unisex.

Technical Specs

  • ItemSafety Glasses
  • Arm ColourBlack, Grey
  • Arm Tip TypeHybrid
  • Frame ColourBlack, Grey
  • Frame TypeFrameless
  • Includes Anti-Fog Lens CoatingNo
  • Includes No Lens CoatingsNo
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens ColourGrey
  • Metal DetectableNo
  • SeriesS21
  • X-Ray DetectableNo
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Metal
  • Eyewear Size Standard
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI
  • Foam Lined No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list