!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/LT BL, M, UNISEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/LT BL, M, UNISEX

JACKSON SAFETY

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/LT BL, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/LT BL, M, UNISEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/LT BL, M, UNISEX

JACKSON SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCK3013857
  • Mfr. Model # 3013857
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These Hellraiser V40 medium full-frame safety glasses have a nylon wraparound frame with a ratchet hinge that come in black. They have anti-scratch polycarbonate light blue lens. The general-purpose unisex glasses have black arms. They feature flex-point temples for comfort and safety.

Technical Specs

  • ItemSafety Glasses
  • Arm ColourBlack
  • Dielectric ProtectionNo
  • For Small Heads DesignationNot Rated for Small Heads
  • Frame MaterialNylon
  • Frame TypeFull-Frame
  • Includes Anti-Fog Lens CoatingNo
  • Includes Brow LiningNo
  • Includes No Lens CoatingsNo
  • Includes Polarized Lens CoatingNo
  • Lens CoatingAnti-Scratch
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI
  • Foam LinedNo
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type Ratchet Hinge
  • Eyewear Size Standard
  • Frame Colour Black
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Padded Arms No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Blue
  • Metal Detectable No
  • Series V40 HellRaiser
  • X-Ray Detectable No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list