!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBER SHEET, BUNA-N, STANDARD, 12 IN X 36 IN, 0.375 IN THICK, 70A, PLAIN BACKING, BLACK, SMOOTH

RUBBER SHEET, BUNA-N, STANDARD, 12 IN X 36 IN, 0.375 IN THICK, 70A, PLAIN BACKING, BLACK, SMOOTH

APPROVED VENDOR

RUBBER SHEET, BUNA-N, STANDARD, 12 IN X 36 IN, 0.375 IN THICK, 70A, PLAIN BACKING, BLACK, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER SHEET, BUNA-N, STANDARD, 12 IN X 36 IN, 0.375 IN THICK, 70A, PLAIN BACKING, BLACK, SMOOTH

RUBBER SHEET, BUNA-N, STANDARD, 12 IN X 36 IN, 0.375 IN THICK, 70A, PLAIN BACKING, BLACK, SMOOTH

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1XZC5
  • Mfr. Model # BULK-RS-H70-13
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Product Details

This rubber sheet is made of Buna-N and has a tensile strength of 1,000 psi. It has an overall length of 36 inches, an overall width of 12 inches, and a thickness of 3/8 inch along with a plain backing. It is black and meets the standards for ASTM D2000 BF 707. Plus, this rubber sheet has a maximum temperature of 250 Degrees F, a minimum temperature of -30 Degrees F.

Technical Specs

  • ItemRubber Sheet
  • Adhesive TypePlain Backing
  • ColourBlack
  • Maximum Temperature250 Degrees F
  • Overall Length36 in
  • Overall Thickness0.375 in
  • Tensile Strength1,000 psi
  • TextureSmooth
  • Density1.5 g/cc
  • Oil ResistanceExcellent
  • Water ResistanceGood
  • MaterialBuna-N
  • Elongation350%
  • Grade Standard
  • Backing Type Plain
  • Durometer 70 A
  • Minimum Temperature -30 Degrees F
  • Overall Width 12 in
  • Thickness Tolerance +/-0.035 in
  • Standards ASTM D2000 BF 707
  • Chemical Resistance Fair
  • Tear Strength 20 N/mm
  • Abrasion Resistance Good
  • Weather Resistance Fair
  • Compression Set 33%
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list