!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROPE MANILA HDWRE 5/8INX600FT COIL

ROPE MANILA HDWRE 5/8INX600FT COIL

CANADA CORDAGE

ROPE MANILA HDWRE 5/8INX600FT COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE MANILA HDWRE 5/8INX600FT COIL

ROPE MANILA HDWRE 5/8INX600FT COIL

CANADA CORDAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $582.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CWS331400600
  • Mfr. Model # 331400600
  • UNSPSC # 31151500
  • CATALOGUE PAGE # 874
  • Shipping Weight 87.5 lbs

Product Details

Rope manila 3-strand twisted, 5/8 inch x 600 feet per coil. A natural fiber. Manila has very little stretch and will burn rather than melt under high friction. Applications include oilfield spinning lines, transmission rope and car puller rope.

Technical Specs

  • Rope Item General Utility Rope
  • Rope Diameter 5/8 in
  • Rope Strand Count 3
  • Working Load Limit 396 lbs.
  • Rope Construction Twisted
  • Rope Core No
  • Package Type Bulk Coil
  • Standards Cordage Institute
  • Rope Sub-Category All Purpose
  • Rope Material Manila
  • Rope Length 600 ft.
  • Rope Core Strand Count 0
  • Tensile Strength 3564 lbs.
  • Colour Natural
  • Carrying Weight 80 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list