!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VERTICAL LIFELINE ROPE, 1/2 IN CABLE DIAMETER, 50 FT LENGTH, 5000 LBS TENSILE STRENGTH

VERTICAL LIFELINE ROPE, 1/2 IN CABLE DIAMETER, 50 FT LENGTH, 5000 LBS TENSILE STRENGTH

MSA

VERTICAL LIFELINE ROPE, 1/2 IN CABLE DIAMETER, 50 FT LENGTH, 5000 LBS TENSILE STRENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL LIFELINE ROPE, 1/2 IN CABLE DIAMETER, 50 FT LENGTH, 5000 LBS TENSILE STRENGTH

VERTICAL LIFELINE ROPE, 1/2 IN CABLE DIAMETER, 50 FT LENGTH, 5000 LBS TENSILE STRENGTH

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $285.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSASRP504866SL050
  • Mfr. Model # SRP504866SL050
  • UNSPSC # 31151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This OSHA/ANSI-certified, white/blue, vertical lifeline rope is available with a tensile strength of 5000 pounds and a weight capacity of 310 pounds. It is made of nylon and has a kernmantle lining. The overall length of this product is 50 feet, and it has a diameter of 1/2 inch.

Technical Specs

  • ItemVertical Rope Lifeline
  • Weight Capacity310 lb
  • Rope Lifeline ComponentRope Lifeline
  • Hardware MaterialNylon
  • Tensile Strength5,000 lb
  • Lifeline MaterialNylon
  • Rope Diameter12 mm
  • Colour Blue, White
  • Standards ANSI Z359.15
  • For Use With Rescue System
  • Workers per System 1
  • Lifeline Length 50 ft
  • Anchorage End Connection Taped Rope
  • Rope End Style Taped Rope
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list