!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLIND RIVET, 1 9/11 IN L, 0.249 IN DIA, INCH, 1 13/16 IN OVERALL L, 31/64 IN BODY L, DOME, 100 PK

BLIND RIVET, 1 9/11 IN L, 0.249 IN DIA, INCH, 1 13/16 IN OVERALL L, 31/64 IN BODY L, DOME, 100 PK

POP

BLIND RIVET, 1 9/11 IN L, 0.249 IN DIA, INCH, 1 13/16 IN OVERALL L, 31/64 IN BODY L, DOME, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BLIND RIVET, 1 9/11 IN L, 0.249 IN DIA, INCH, 1 13/16 IN OVERALL L, 31/64 IN BODY L, DOME, 100 PK

BLIND RIVET, 1 9/11 IN L, 0.249 IN DIA, INCH, 1 13/16 IN OVERALL L, 31/64 IN BODY L, DOME, 100 PK

POP

Clearance Price :
$266.68 per 1000

Your Price : $530.00 per 1000

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # POPAD84H203Z
  • Mfr. Model # AD84H203
  • UNSPSC # 31162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This blind rivet is made of IFI-126-19 aluminum and has a bright (uncoated) finish. It has an overall length of 1 13/16 inch and a 0.249 inch shank diameter. It has a tensile strength of 1,100 pounds, a dome head type and an inch system of measurement.

Technical Specs

  • ItemBlind Rivet
  • Overall Length1 13/16 in
  • Shank Diameter0.249 in
  • Body MaterialAluminum
  • Head TypeDome
  • Shear Strength900 lb
  • Maximum Hole Diameter0.261 in
  • Maximum Material Thickness1/4 in
  • Mandrel MaterialSteel
  • Drill SizeF
  • System of Measurement Inch
  • Body Length 31/64 in
  • Product Type Blind Rivet
  • Finish Bright (Uncoated)
  • Head Diameter 1/2 in
  • Tensile Strength 1,100 lb
  • Minimum Material Thickness 1/8 in
  • Material Grade/Class IFI-126-19
  • Minimum Hole Diameter 0.257 in
  • Blind Rivet Type Closed End
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list