!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET STRAP, WITH CHAIN ANCHOR/EDGE GUARD, WLL 3335 LB, GOLD, 30 FT X 2 IN, POLYESTER/PP

RATCHET STRAP, WITH CHAIN ANCHOR/EDGE GUARD, WLL 3335 LB, GOLD, 30 FT X 2 IN, POLYESTER/PP

KINEDYNE

RATCHET STRAP, WITH CHAIN ANCHOR/EDGE GUARD, WLL 3335 LB, GOLD, 30 FT X 2 IN, POLYESTER/PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET STRAP, WITH CHAIN ANCHOR/EDGE GUARD, WLL 3335 LB, GOLD, 30 FT X 2 IN, POLYESTER/PP

RATCHET STRAP, WITH CHAIN ANCHOR/EDGE GUARD, WLL 3335 LB, GOLD, 30 FT X 2 IN, POLYESTER/PP

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.53 / EACH

EHC: EHC :
Min Qty 5 = $527.65

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN513039
  • Mfr. Model # 513039
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.84 lbs

Product Details

This ratchet strap features a chain anchor and a 3335-pound working load limit. This gold ratchet strap is 30 feet by two inches and made from resin-coated polyester webbing. It comes with a patented polypropylene edge guard and a standard 18-inch fixed end.

Technical Specs

  • ItemRatchet Strap
  • ColourBlack, Yellow
  • Tensile Strength10,000 lb
  • Overall Width2 in
  • Overall Length30 ft
  • StandardsWSTDA
  • Manufacturers Warranty Length6 mo
  • Product TypeRatchet Strap
  • Working Load Limit 1,513 kg
  • End Type Chain Anchor
  • Tie Down Material Polyester
  • Fixed End Length 18 in
  • Features Our Wide Handle Ratchet Offers an Easy Grip Along with a Safety Lock Mechanism to Provide even more Security
  • Adjustment Type Ratchet
  • End Material Carbon Steel
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list