!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING DISC, QUICK CHANGE, 80 GRIT, BLUE, 3 IN DIA, ZIRCONIA ALUMINA

SANDING DISC, QUICK CHANGE, 80 GRIT, BLUE, 3 IN DIA, ZIRCONIA ALUMINA

NORTON

SANDING DISC, QUICK CHANGE, 80 GRIT, BLUE, 3 IN DIA, ZIRCONIA ALUMINA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING DISC, QUICK CHANGE, 80 GRIT, BLUE, 3 IN DIA, ZIRCONIA ALUMINA

SANDING DISC, QUICK CHANGE, 80 GRIT, BLUE, 3 IN DIA, ZIRCONIA ALUMINA

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.07 / EACH

EHC: EHC :
Min Qty 25 = $301.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN66261170273
  • Mfr. Model # 66261170273
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs

Product Details

This sanding disc is quick-change and has a Type 3 attachment system. It has coarse, 80 grit non-woven zirconia alumina abrasive and one-weight paper backing. This three-inch diameter blue disc can withstand grinding speeds up to 18,000 RPM.

Technical Specs

  • ItemSurface Conditioning Disc
  • Abrasive MaterialCeramic
  • Backing WeightNot Rated
  • Grit100
  • Quick Change SystemTR
  • Maximum Operating Speed18,100 RPM
  • Abrasive Type Non-Woven
  • Backing Material Cloth
  • Grade Coarse
  • Overall Diameter 3 in
  • Series Rapid Prep XHD
  • Colour Blue
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list