!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUEL PUMP KIT, VANE, AUTOMATIC NOZZLE, V, 15 GPM, 1/8 HORSEPOWER, 24 X 16 X 12, PLASTIC

FUEL PUMP KIT, VANE, AUTOMATIC NOZZLE, V, 15 GPM, 1/8 HORSEPOWER, 24 X 16 X 12, PLASTIC

PIUSI

FUEL PUMP KIT, VANE, AUTOMATIC NOZZLE, V, 15 GPM, 1/8 HORSEPOWER, 24 X 16 X 12, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL PUMP KIT, VANE, AUTOMATIC NOZZLE, V, 15 GPM, 1/8 HORSEPOWER, 24 X 16 X 12, PLASTIC

FUEL PUMP KIT, VANE, AUTOMATIC NOZZLE, V, 15 GPM, 1/8 HORSEPOWER, 24 X 16 X 12, PLASTIC

PIUSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,287.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PIUF00375500
  • Mfr. Model # F00375500
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 2478
  • Shipping Weight 38.0 lbs

Product Details

This 12-volt, 1/8 horsepower, vane-style fuel pump is housed in plastic and is compatible with gasoline, diesel, kerosene, A/A1 jet fuel, 100/100L Avgas, and Aspen 2/4. It pumps fuel at 15 gallons per minute and has a duty cycle of 30 minutes. This 24 length x 16 width x 12 inches height pump has a pressure range of 16 PSI. It comes with an aluminum automatic nozzle and a 13 feet x 3/4-inch hose.

Technical Specs

  • Item Fuel Pump
  • HP 1/8
  • GPM 15
  • Hose Length 13 ft.
  • Metered Yes
  • Inlet Size 1" NPT
  • Max. Viscosity 5.35 cSt
  • Bypass Valve Yes
  • Nozzle Material Aluminum
  • Pump Mount Size 2"
  • Duty Cycle 30 min.
  • Overall Height 12"
  • Seal Material EPDM
  • Standards cUL
  • Pressure Range 16 PSI
  • Pump Design Vane
  • Voltage 12
  • Hose Dia. 3/4"
  • Suction Tube Length 43"
  • Power Cord Length 6 ft.
  • Outlet Size 3/4"
  • RPM 2,700
  • Housing Material Plastic
  • Nozzle Type Automatic
  • Self-Priming Yes
  • Overall Length 24"
  • Overall Width 16"
  • Compatible Fluids Gasoline, Diesel, Kerosene, A/A1 Jet Fuel, 100/100LL Avgas, Aspen 2/4
  • Includes Hose, Auto Nozzle, Nozzle Holder, 2" Connector, Dip Tube, K33 Meter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list