!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP GRINDER 2 HP

PUMP GRINDER 2 HP

DAYTON

PUMP GRINDER 2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP GRINDER 2 HP

PUMP GRINDER 2 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,303.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM3BB98
  • Mfr. Model # 3BB98
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 2453
  • Shipping Weight 91.0 lbs

Product Details

Heavy-duty cast iron pump, motor housings, volute, and recessed impeller. Leg kit and 20 ft. SOW cable are included. Maximum liquid temperature: 160 Degrees F. WARNING: Use only with non-flammable liquids compatible with pump component materials and in non-flammable/non-explosive atmospheres.

Technical Specs

  • Item Grinder Pump
  • Rated Voltage 460V AC
  • Phase - Pumps 3
  • Motor Type 3-Phase
  • Impeller Material Cast Iron
  • Switch Actuation No Switch Included
  • Flow Rate @ 10 Ft. of Head 57
  • Flow Rate @ 20 Ft. of Head 57 gpm
  • Flow Rate @ 60 Ft. of Head 54 gpm
  • Min. Sump Pit Dia. 16 in
  • Overall Height 21 in
  • Discharge 1 1/4 in FNPT
  • Max. Diameter Solids 3 in
  • Duty Cycle Continuous
  • Manufacturers Warranty Length 1 yr
  • HP 2 hp
  • Hz 60
  • Amps 4 A
  • Body Material Cast Iron
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Switch Electrical Connection No Switch Included
  • Flow Rate @ 15 Ft. of Head 56
  • Flow Rate @ 40 Ft. of Head 57 gpm
  • Max. Head 100 ft
  • Body Dia. 8 13/16 in
  • Cord Length 20 ft
  • Overall Length 21 in
  • Max. Liquid Temp. 77 Degrees F
  • RPM 3,450 RPM
  • Includes 20 Feet SOW Cable, Leg Kit, Type 440 Stainless Steel Hardware, Type 440 Stainless Steel Radial Cutter, Type 440 Stainless Steel Shaft, Type 440 Stainless Steel Shredding Ring

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list