!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PULL HANDLE,11/16IN PROJECTION,ZINC

PULL HANDLE,11/16IN PROJECTION,ZINC

AMEROCK

PULL HANDLE,11/16IN PROJECTION,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PULL HANDLE,11/16IN PROJECTION,ZINC

PULL HANDLE,11/16IN PROJECTION,ZINC

AMEROCK

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52WL93
  • Mfr. Model # BP53019G10
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • ItemPull Handle
  • Mounting TypeThreaded Holes
  • FinishSatin Nickel
  • Inner Mounting Hole Ctr. to Ctr.4 11/64 in
  • Vert. Mounting Hole Ctr. to Ctr.2 3/4 in
  • Grip Dia.1 1/8 in
  • Screw Size#8-32 x 1"
  • Overall Width1-1/8"
  • Degree Offset0 Degrees
  • Grip Height3-3/16"
  • Handle Stop90 Degrees
  • Load Rated (Y/N) N
  • Material Zinc
  • Mounting Hole Center to Center 2-1/2"
  • Outer Mounting Hole Ctr. to Ctr. 4 43/64 in
  • Projection 11/16"
  • Grip Thickness 1-5/32"
  • Overall Length 3-3/16"
  • Thread Depth 1/2"
  • Colour Silver
  • Grip Length 3-3/16"
  • Hardware Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list