!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EARMUFFS, OVER-THE-HEAD, FOLDABLE, BLK, FOAM/PUR/PVC/SS/ABS, 27DB, CSA

EARMUFFS, OVER-THE-HEAD, FOLDABLE, BLK, FOAM/PUR/PVC/SS/ABS, 27DB, CSA

3M

EARMUFFS, OVER-THE-HEAD, FOLDABLE, BLK, FOAM/PUR/PVC/SS/ABS, 27DB, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARMUFFS, OVER-THE-HEAD, FOLDABLE, BLK, FOAM/PUR/PVC/SS/ABS, 27DB, CSA

EARMUFFS, OVER-THE-HEAD, FOLDABLE, BLK, FOAM/PUR/PVC/SS/ABS, 27DB, CSA

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PELH7A
  • Mfr. Model # H7A
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 1265
  • Shipping Weight 0.66 lbs

Product Details

These Peltor Optime 101 over-the-head foldable are one-size-fits-most and come in black/green/silver. They have cushions, cups, and bands made of foam/polyurethane/polyvinyl chloride, ABS, and acetal/stainless steel respectively. The noise reduction rating is 27 decibels and meets the CSA Class AL standard with up to 101 decibels of hearing protection and there are 10 earmuffs per case.

Technical Specs

  • Item Earmuffs
  • Noise Reduction Rating 27 dB
  • Cushion Material Foam, Polyurethane, PVC
  • Series 101
  • Standards CSA Class AL
  • Band Colour Black, Silver
  • Cup Material ABS
  • Weight 0.5 lb
  • Earmuff Style Over-the-Head
  • Dielectric No
  • Cup Colour Black
  • Earmuff Type Foldable
  • Replacement Pad Grainger Part Number 3NHA1
  • Band Material Acetal, PVC, Stainless Steel
  • Features Color-Coding for Compliance Sighting, Earcup Pivot Points, Liquid/Foam Filled Earmuff Cushions, Stainless Steel HeadBand
  • Electrically Insulated No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list