!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE WASHER GAS COLD 3600 PSI 4

PRESSURE WASHER GAS COLD 3600 PSI 4

KARCHER

PRESSURE WASHER GAS COLD 3600 PSI 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE WASHER GAS COLD 3600 PSI 4

PRESSURE WASHER GAS COLD 3600 PSI 4

KARCHER

https://catalogue.grainger.ca/?hybris=true
  • Item # KPWHD4036P
  • Mfr. Model # HD4036P
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Product Details

Gas engine, cold water pressure washer, 4.0 GPM and 13 hp. 3,600 PSI with a 50 ft high pressure hose. Built with a Honda GX engine, has a direct pump drive and a Recoil Starter. Certified to CSA safety standards.

Technical Specs

  • ItemPressure Washer
  • Flow Rate4 gpm
  • Engine BrandHonda
  • Detergent Injection SystemYes
  • Piston MaterialCeramic
  • Warranty7 yr. Pump
  • Usable Hours per Week 20+
  • Pump Drive Direct
  • Pump Type Axial
  • Includes 50 ft. High Pressure Hose, (5) Quick Connect Nozzles, Side Insulated Trigger Gun and Stainless Steel Commercial Spray Wand
  • Standards CSA, UL
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list