!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC PRESS, AIR PUMP, H-FRAME, 25 TON FRAME CAPACITY, SINGLE ACTING CYLINDER

HYDRAULIC PRESS, AIR PUMP, H-FRAME, 25 TON FRAME CAPACITY, SINGLE ACTING CYLINDER

ENERPAC

HYDRAULIC PRESS, AIR PUMP, H-FRAME, 25 TON FRAME CAPACITY, SINGLE ACTING CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC PRESS, AIR PUMP, H-FRAME, 25 TON FRAME CAPACITY, SINGLE ACTING CYLINDER

HYDRAULIC PRESS, AIR PUMP, H-FRAME, 25 TON FRAME CAPACITY, SINGLE ACTING CYLINDER

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16,352.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ENPIPA2520
  • Mfr. Model # IPA-2520
  • UNSPSC # 15121504
  • CATALOGUE PAGE # 2013
  • Shipping Weight 543.0 lbs

Product Details

Industrial Heavy Duty H Frame Press Set, Frame Capacity 25 Tons, Cylinder Type Single, Cylinder Stroke 14 Inches, Pump Air, Working Height 7.0-54.5 Inches, Working Width 29.00 Inches, Total Height 76 Inches, Total Width 40.50 Inches

Technical Specs

  • Item Hydraulic Press
  • Frame Type H-Frame
  • Cylinder Type Single Acting
  • Overall Height 76 in
  • Includes Cylinder, Hose, Load Gauge, Gauge Adapter
  • Application General Maintenance
  • Base Width 29 in
  • Features For Intermittent Use, Heavy Duty Welded Construction
  • Hose Length 10 ft
  • Max. Ram Press Speed 30.9 in/sec
  • Overall Width 40 1/2 in
  • Pump Mfr. No. XA-12
  • Width Between Table Channels 4 in
  • Pump Type Air
  • Frame Capacity 25 tons
  • Stroke 2 1/2 in
  • Overall Length 30 in
  • Adjustable Bed Yes
  • Base Length 40 1/2 in
  • Distance Between Uprights 29 in
  • For Use With Cylinder Mfr. No. RC2514
  • Max. Ram Advance Speed 5.2 in/sec
  • Max. Ram-to-Table Distance 54 1/2 in
  • Pressure 25 tons, 10,000 psi
  • Reservoir Capacity 122 cu in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list