!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESS DRILL BENCH TOP 1/3HP

PRESS DRILL BENCH TOP 1/3HP

JET

PRESS DRILL BENCH TOP 1/3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESS DRILL BENCH TOP 1/3HP

PRESS DRILL BENCH TOP 1/3HP

JET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,129.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET200225
  • Mfr. Model # 200225
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Product Details

This drill press includes drill chuck and key and meets the standards for CSA.

Technical Specs

  • ItemDrill Press
  • Drill Press ApplicationDrilling
  • Swing13 1/4 in
  • Voltage115/230V
  • Number of Speeds12
  • Chuck StyleKeyed
  • Quill Diameter2 7/8 in
  • Drilling Capacity in Stainless Steel5/8 in
  • Drive TypeBelt
  • Current5.2 A
  • Base Length10 in
  • Chuck Capacity5/8 in
  • IncludesDrill Chuck and Key
  • Maximum Overall Height38 1/2 in
  • Maximum Spindle-to-Base Height24 in
  • Minimum Spindle Speed280 RPM
  • Speed Range280 to 3,000 RPM
  • Table Length11 3/8 in
  • Table SlotYes
  • Tilting Angle0 Degrees to 45 Degrees
  • Tool Weight94 lb
  • Drill Press Type Benchtop
  • Speed Adjustment Hinged Belt and Pulley
  • Horsepower 3/4 hp
  • Spindle Taper MT2
  • Chuck Size 5/8 in
  • Guard Included No
  • Drilling Capacity in Steel 5/8 in
  • Drilling Capacity in Wood 5/8 in
  • Phase Single-Phase
  • Spindle Travel 3 1/8 in
  • Base Width 16 1/2 in
  • Column Diameter 2 7/8 in
  • Number of Pieces 1
  • Maximum Spindle Speed 3,000 RPM
  • Maximum Spindle-to-Table Height 17 1/2 in
  • Number of Spindle Speeds 12
  • Standards CSA
  • Table Shape Round
  • Table Tilt 45 Degrees
  • Tool Brand Jet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list