!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECUT LABEL ROLL CARTRIDGE,VINYL,WHITE

PRECUT LABEL ROLL CARTRIDGE,VINYL,WHITE

BRADY

PRECUT LABEL ROLL CARTRIDGE,VINYL,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECUT LABEL ROLL CARTRIDGE,VINYL,WHITE

PRECUT LABEL ROLL CARTRIDGE,VINYL,WHITE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM4135427AW
  • Mfr. Model # M4-135-427-AW
  • UNSPSC # 31191516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • ItemPrecut Label Roll Cartridge
  • Adhesive PropertiesPermanent Adhesive
  • Label ColourWhite
  • Label Height1 3/32 in
  • Label Width1/4 in
  • Maximum Service Temperature158 Degrees F
  • Minimum Service Temperature-94 Degrees F
  • Number of Labels Included240
  • Recommended RibbonR4300
  • For Print MethodThermal-Transfer
  • Label ShapeRectangle
  • ApplicationData and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
  • Adhesive TypePermanent
  • Labels per Row1
  • Maximum Wire GaugeNot Applicable
  • Preprinted ImagesColored Write-On Area
  • Printable Portion Height1 1/10 in
  • Product TypeSelf-Laminating Label
  • StandardsCompliant with Directive 2011/65/EU and 2015/863
  • Adhesive Material Acrylic
  • Indoor/Outdoor Usage Outdoor
  • Label Finish Matte
  • Label Material Vinyl
  • Material Properties Flame Retardant
  • Maximum Wire Diameter 0.32 in
  • Minimum Wire Diameter 0.16 in
  • Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
  • Ribbon Colour Black
  • Label Media Format Precut Roll Cartridge
  • Adhesive Adhesive
  • Compatible Mfr Part Number BMP-41, BMP-51, BMP-53
  • Label Attachment Style Self-Laminating
  • Material Series B-427
  • Minimum Wire Gauge Not Applicable
  • Preprinted Text No Legend
  • Printable Portion Width 1/4 in
  • Resistance Properties Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list