!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLASTIC COVER FOR PEDESTAL BOARD

PLASTIC COVER FOR PEDESTAL BOARD

APPROVED VENDOR

PLASTIC COVER FOR PEDESTAL BOARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC COVER FOR PEDESTAL BOARD

PLASTIC COVER FOR PEDESTAL BOARD

APPROVED VENDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9CEC9
  • Mfr. Model # UVBMP1815
  • UNSPSC # 44111904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • ItemPlastic Cover for Pedestal Board
  • Board MaterialPlastic
  • Board ColourBlack
  • Width14 in
  • Adjustable Pedestal HeightUp to 56 in
  • Mounting/Mobility TypePedestal
  • Board Style Letter Board
  • Board Frame Material Plastic
  • Frame Colour Black
  • Height 15"
  • Includes Numbers, Set of 290 White Helvetica Letters, Symbols
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list