NIPPLE: GALVANIZED STEEL, ¼ IN NOMINAL PIPE SIZE, 1½ IN L, BOTH ENDS THREADED
NIPPLE: GALVANIZED STEEL, ¼ IN NOMINAL PIPE SIZE, 1½ IN L, BOTH ENDS THREADED
BECK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This nipple meets the standards for ASTM A53 Type F, Grade A, ASTM A733, has a length of 1½ inch, a maximum operating pressure of 150 psi @ 150 Degrees F and is designed for the following applications: air, gas, non-potable water, oil, steam. It is made of Grade A-grade steel with a galvanized finish/coating. In addition, it has 35/64 inch outside diameter, 23/64 inch inside diameter and is Schedule 40, with 0.088 inch wall thickness.
Technical Specs
Item Nipple
Finish/Coating Galvanized
Inside Diameter 23/64 in
Material Grade Grade A
Metal Pipe Construction Welded
Outside Diameter 35/64 in
Pipe Weld Type Continuous Weld
Side A Connection Type Threaded
Side A Thread Type NPT
Side B Gender Male
Standards ASTM A53 Type F, Grade A, ASTM A733
Wall Thickness 0.088 in
Application Air, Gas, Non-Potable Water, Oil, Steam
Fitting Compatibility Schedule 40
Material Steel
Maximum Operating Pressure 150 psi @ 150 Degrees F
Nominal Pipe Size 1/4 in
Overall Length 1 1/2 in
Schedule Schedule 40
Side A Gender Male
Side B Connection Type Threaded
Side B Thread Type NPT
Thread Configuration Threaded on Both Ends
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.08
/ EACH