PIN VISE, 0 IN TO 0.125 IN RANGE, 0 MM TO 3.2 MM RANGE
PIN VISE, 0 IN TO 0.125 IN RANGE, 0 MM TO 3.2 MM RANGE
GENERAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
An exceptional pin vise for precise work on models, instruments and jewelry. Two double end collets made of hardened tool steel. Has large freewheeling swivel head.
Technical Specs
Item Pin Vise
Finish Nickel Plated
Grip Style Knurled
Maximum Size - mm 3.2 mm
Minimum Size - mm 0 mm
Range - Inch 0 in to 0.125 in
Single End or Double End Single End
With Swivel Head Yes
Product Type Pin Vise
Material Tool Steel
Grip Shape Round
Maximum Size - Inch 0.0125 in
Minimum Size - Inch 0 in
Number of Pieces 1
Range (mm) 0 mm to 3.2 mm
Application Instrumets, Jewelry, Models
Overall Length 3 11/16 in
Alternate Products
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.08
/ EACH
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.25
/ EACH