!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PHASE ROTATION TESTER,LCD,2.7 IN L

PHASE ROTATION TESTER,LCD,2.7 IN L

TRIPLETT

PHASE ROTATION TESTER,LCD,2.7 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PHASE ROTATION TESTER,LCD,2.7 IN L

PHASE ROTATION TESTER,LCD,2.7 IN L

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # JEWPR400
  • Mfr. Model # PR400
  • UNSPSC # 20122400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Phase Rotation Tester
  • Display Screen Type LCD
  • For Voltage Range 40 to 600 VAC
  • Maximum Frequency 400 Hz
  • Testing Functions Determines Correct Phase Wiring Sequence for 3-Phase System Installation
  • Battery Chemistry Not Battery Powered
  • Display Size 1.4 in x 1.4 in
  • For Phase Yes
  • Manufacturer Warranty Length 1 yr
  • Minimum Operating Temperature 0 Degrees C
  • Standards CE, ROHS
  • Tool Height 5.1 in
  • Tool Width 1.2 in
  • CAT Safety Rating CAT III 600V
  • Display Type Digital
  • Includes Color Coded Test Leads and Alligator Clips, Carrying Case
  • Minimum Frequency 15 Hz
  • Alert Type Visual Phase Direction and Which Phases are Live
  • Circuit Connection Type Alligator Clips
  • Features Graphical LCD Displays Rotation Direction and Which Phases are Live
  • Includes Batteries No
  • Maximum Operating Temperature 40 Degrees C
  • Number of Batteries Required 0
  • Test Lead Length 3.2 ft
  • Tool Length 2.7 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list