!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARKING LOT LIGHT FIXTURE, UNIVERSAL, 20,000 LUMENS, 140 W, TYPE IV ASYMMETRIC FORWARD

PARKING LOT LIGHT FIXTURE, UNIVERSAL, 20,000 LUMENS, 140 W, TYPE IV ASYMMETRIC FORWARD

GE LIGHTING

PARKING LOT LIGHT FIXTURE, UNIVERSAL, 20,000 LUMENS, 140 W, TYPE IV ASYMMETRIC FORWARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARKING LOT LIGHT FIXTURE, UNIVERSAL, 20,000 LUMENS, 140 W, TYPE IV ASYMMETRIC FORWARD

PARKING LOT LIGHT FIXTURE, UNIVERSAL, 20,000 LUMENS, 140 W, TYPE IV ASYMMETRIC FORWARD

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,227.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELEALS030H4AF740N
  • Mfr. Model # EALS030H4AF740NDD1DKBZ
  • UNSPSC # 39111605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

This parking lot light fixture is made of die cast aluminum. It features universal mounting arm. Plus it meets the standards for IP65, RoHS, UL 1598, and UL/cUL. It also has voltage of 120 to 277V AC, 140 watts, 20,000 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemParking Lot Light Fixture
  • Lumens20,000 lm
  • Light Distribution ShapeType IV
  • Light TechnologyLED
  • Colour Rendering Index70
  • Height7 45/64 in
  • Depth27 29/32 in
  • Rated Life100,000 hr
  • Fixture Housing MaterialDie Cast Aluminum
  • Fixture Mounting LocationPole
  • Max. Operating Temp.104 Degrees F
  • StandardsIP65, RoHS, UL 1598, UL/cUL
  • Description/Special FeaturesUniversal Mounting Arm
  • Lens TypeClear
  • Mount Type Universal
  • Fixture Wattage 140 W
  • LED Replacement For 1,000W HPS/MH
  • Colour Temperature 4,000K
  • Voltage 120 to 277V AC
  • Width 16 in
  • Includes Lamp Yes
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Acrylic
  • Lumens per Watt 143 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Warranty 5 yr
  • Fixture Length 25 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Premium Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list