!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, CLEAR, 10 OZ, SOLVENT BASE/ALKYD RESIN

SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, CLEAR, 10 OZ, SOLVENT BASE/ALKYD RESIN

RUST-OLEUM

SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, CLEAR, 10 OZ, SOLVENT BASE/ALKYD RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, CLEAR, 10 OZ, SOLVENT BASE/ALKYD RESIN

SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, CLEAR, 10 OZ, SOLVENT BASE/ALKYD RESIN

RUST-OLEUM

https://catalogue.grainger.ca/?hybris=true
  • Item # DMX70150F
  • Mfr. Model # 70150F
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

This 10-ounce, general-purpose spray paint covers masonry, metal, and wood surfaces. It provides a solvent base with an alkyd resin. The clear aerosol paint can be used on indoor and outdoor surfaces, as the application can withstand temperatures from 10C to 37.7C. This gloss finish paint is tack-free in 15 minutes, dry in one hour, and can be recoated before one hour or after 24 hours. It can cover five to eight square feet of surface area.

Technical Specs

  • ItemClear
  • Resin TypeAlkyd
  • Base TypeSolvent
  • Dry Time Tack Free15 min.
  • StandardsVOC and MIR Compliant
  • Colour Family Clears
  • Colour Clear
  • Dry Time 1 hr.
  • Net Weight 10 oz.

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list