!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PADLOCK FOR INTERCHANGEABLE CORE,1-1/2"W

PADLOCK FOR INTERCHANGEABLE CORE,1-1/2"W

ABUS

PADLOCK FOR INTERCHANGEABLE CORE,1-1/2"W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLOCK FOR INTERCHANGEABLE CORE,1-1/2"W

PADLOCK FOR INTERCHANGEABLE CORE,1-1/2"W

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG14J878
  • Mfr. Model # 83AL-IC/40 RED
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialAluminum
  • Lock Body ShapeRectangular
  • Body Height2 1/16 in
  • Body Thickness3/4 in
  • Weather ResistantYes
  • SeriesTitalium 83
  • Master Key IncludedNo
  • Shackle MaterialSteel
  • Shackle ShapeRounded
  • Horizontal Shackle Clearance29/32 in
  • Number of Pins6 Pin
  • Interchangeable CoreYes
  • Keyway TypeInterchangeable Core
  • RekeyableYes
  • Includes Dust CoverNo
  • Includes Lock CoverNo
  • Number of Locks in Pack1
  • Keying Coreless
  • Lock Body Finish No Finish
  • Lock Body Colour Red
  • Body Width 1 37/64 in
  • Security Level General Security
  • Lock Brand ABUS
  • Number of Keys 0
  • Shackle Type Long Shackle
  • Shackle Finish Nano-Protect
  • Shackle Diameter 1/4 in
  • Vertical Shackle Clearance 1 1/2 in
  • Key Locking Mechanism Pin Tumbler
  • Interchangeable Core Type SFIC
  • Key Retaining No
  • Includes Chain No
  • Includes ID Tag No
  • Number of Bumpers 0
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list