!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
OPTIONAL CORD,230/208V,BEIGE,5 IN.

OPTIONAL CORD,230/208V,BEIGE,5 IN.

FRIEDRICH

OPTIONAL CORD,230/208V,BEIGE,5 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPTIONAL CORD,230/208V,BEIGE,5 IN.

OPTIONAL CORD,230/208V,BEIGE,5 IN.

FRIEDRICH

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6DPX4
  • Mfr. Model # 6DPX4
  • UNSPSC # 40101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs
Suggested Replacement Product
OPTIONAL CORD, 230V, 30A, PLASTIC/POLYMER, BEIGE, 5 IN, FOR FRIEDRICH PTAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $165.66 / each

EHC: EHC :

Technical Specs

  • ItemOptional Cord
  • Width5 in
  • For Use With Friedrich 230V 30 A PTAC
  • Accessory Type Optional Cord, 230V 30 A
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list