NOZZLE 6.3MM X 21 STEP END 50 ML 10 PK
NOZZLE 6.3MM X 21 STEP END 50 ML 10 PK
LOCTITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Fast Setting E-OOCL Hysol Epoxy Adhesive is a low odor, clear, flowable, fast setting epoxy with a 5-minute worklife.
Technical Specs
- Item Mixing Nozzle
- For Use With A Style Cartridges
- Product Type Mixing Nozzle
- Series A Style
- Number of Elements 21
- Features 6.3 mm dia
- Colour White
- Includes Stepped Tip
- Mixing Ratio 1:1, 2:1, 4:1
- Overall Length 6 in
- Nozzle Type Stepped Taper
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.87
/ EACH
-
LOCTITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.42
/ PACKAGE
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.55
/ PACKAGE
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.46
/ PACKAGE
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.45
/ PACKAGE