NON-PLEATED AIR FILTER, MERV 5, 24 X 30 X 1 IN, 20% EFFICIENCY, FIBREGLASS
NON-PLEATED AIR FILTER, MERV 5, 24 X 30 X 1 IN, 20% EFFICIENCY, FIBREGLASS
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This panel-style non-pleated air filter has a nominal size of 30 width x 24 height x 1 inch depth. The MERV 5 filter has an efficiency of 20% and meets the UL 900 standard that removes particles ranging from 3 to 10 microns. It is made with fibreglass media and has a chipboard frame. The maximum temperature of this filter is 150 degrees Fahrenheit.
Technical Specs
Air Filter Item Non-Pleated Air Filter
Performance Rating MERV 5
Filter Efficiency - Air Filters 20 %
Frame or Header Material Chipboard
Filter Frame Colour Brown
Media Area 5.0 sq ft
Removes Particles Down To 3.0 to 10.0 microns
Initial Resistance @ 300 fpm 0.07 in wc
Max. Temp. 150 Degrees F
Nominal Height 24 in
Nominal Depth 1 in
Actual Height 23 3/8 in
Actual Depth 3/4 in
Item Non-Pleated Air Filter
Style - Air Filters Panel
Nominal Filter Size 24x30x1
Media Material Fiberglass
Metal Grill No
Media Colour White
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Air Flow @ 300 fpm 1,500 cfm
Recommended Final Resistance 0.5 in wc
Max. Velocity 500 fpm
Nominal Width 30 in
Actual Filter Size 23-3/8 in x 29-3/8 in x 3/4 in
Actual Width 29 3/8 in
Standards UL 900
Country of Origin Varies
(subject to change)