!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER AMPROBE DIG 100M

MULTIMETER AMPROBE DIG 100M

AMPROBE

MULTIMETER AMPROBE DIG 100M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER AMPROBE DIG 100M

MULTIMETER AMPROBE DIG 100M

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $655.39 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET38XR-A
  • Mfr. Model # 38XR-A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 150
  • Shipping Weight 1.76 lbs

Product Details

Digital multimeters, True RMS auto ranging DMM for trouble shooting, blue back light, 10,000 counts, 0.25 percent accuracy, 4-20 meter amp loop current with percent readout, 1,300 degree Celsius with type K thermocouple included.

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/- (1.2 % rdg + 10 dgts)
  • Data HoldYes
  • Instrument Safety RatingCAT III 300 V, CAT II 600 V, CAT I 1,000 V
  • Maximum DC Voltage Measurement1,000 V
  • Special Features10 Amps AC/DC, Fully Safety Fused, Auto Power Off to Save Battery Life, Autoranging, Backlight, True-RMS with Optical PC Interface, Bright Blue Backlight, Continuity Beeper, Display Update Rate: 2/sec, Nominal, Display: 4-3/4 Digit LCD, 10,000 Counts with 41-Segment Analog Bar Graph, Frequency to 10 MHz, Capacitance to 400 uf, Temperature to 2372 Degrees F, Input Lead Warning, Magne-Grip(TM) Holster with Magnetic Hanging Strap, Min/Max, Average, Relative, Peak and Data Hold, Operating Temperature: 0 Degrees C to 45 Degrees C at Less Than70% R.H, Power Battery: 9 V Neda 1604, JIS 006P, IEC 6F22, Separate Door for Easy Battery and Fuse Access
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size
  • Capacitance Measurement Accuracy+/- (3.0 % rdg + 5 dgts)
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy-20 Degrees C to 10 Degrees C: +/- (2.0 % rdg + 4 Degrees C ) 10 Degrees C to 200 Degrees C: +/- (1.0 % rdg + 3 Degrees C ) 200 Degrees C to 1300 Degrees C: +/- (2.0 % rdg + 2 Degrees C ) -4 Degrees F to 50 Degrees F: +/- (2.0 % rdg + 8 Degrees F) 50 Degrees F to 400 Degrees F: +/- (1.0 % rdg + 6 Degrees F) 400 Degrees F to 2372 Degrees F: +/- (2.0 % rdg + 4 Degrees F)
  • Resistance Measurement Accuracy+/-2%
  • AC Voltage Measurement Resolution1 V
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Battery Voltage9V
  • Computer Interface Connection TypeNone
  • DC Current Measurement Resolution1 uA
  • Depth2.4 in
  • Display TypeLCD
  • Frequency Measurement Resolution100 Hz
  • Includes9V Battery (Installed), Magne-Grip(TM) Holster with Magnetic Hanging Strap, Spare Fuse, Temperature Adapter, Test Leads with Threaded Alligator Clips, Type K Thermocouple Probe
  • Maximum Capacitance Measurement400 uF
  • Maximum Operating Temperature113 Degrees F
  • Maximum Sound Level Measurement50 dB
  • Maximum Temperature Measurement2,372 Degrees F
  • Minimum AC Voltage Measurement1 V
  • Minimum DC Current Measurement1 uA
  • Minimum Frequency Measurement100 Hz
  • Minimum Resistance Measurement1,000 ohm
  • Minimum/Maximum MemoryYes
  • Overall Width3.6 in
  • Resistance Measurement Resolution1,000 ohm
  • Temperature Measurement Resolution0 Degrees C
  • Weight1 lb
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.25% + 5 Digits
  • Basic DC Current Accuracy +/- (0.5 % rdg + 10 dgt)
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 10,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/- (1.5 % rdg + 20 dgts)
  • Frequency Measurement Accuracy +/- (0.1% rdg + 5 dgts)
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response Calculation TRMS
  • AC Current Measurement Resolution 1 uA
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 40 nF
  • Data Logging Yes
  • DC Voltage Measurement Resolution 1 V
  • Diode Test Yes
  • Duty Cycle Yes
  • Fuse Access Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Frequency Measurement 10 MHz
  • Maximum Resistance Measurement 40 megaohm
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Current Measurement 1 uA
  • Minimum Capacitance Measurement 40 nF
  • Minimum DC Voltage Measurement 1 V
  • Minimum Operating Temperature 32 Degrees F
  • Minimum Storage Temperature -4 Degrees F
  • Overall Height 7.7 in
  • Peak Hold Yes
  • Standards US-CSA-C, UL, OSHA
  • True RMS Bandwidth 2 kHz
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list