!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINDOW MOUNT KIT, METAL/PLASTIC, 16 ⅜X32¼X2½ IN, FOR MEDIUM CHASSIS HEAT MODELS

WINDOW MOUNT KIT, METAL/PLASTIC, 16 ⅜X32¼X2½ IN, FOR MEDIUM CHASSIS HEAT MODELS

FRIEDRICH

WINDOW MOUNT KIT, METAL/PLASTIC, 16 ⅜X32¼X2½ IN, FOR MEDIUM CHASSIS HEAT MODELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW MOUNT KIT, METAL/PLASTIC, 16 ⅜X32¼X2½ IN, FOR MEDIUM CHASSIS HEAT MODELS

WINDOW MOUNT KIT, METAL/PLASTIC, 16 ⅜X32¼X2½ IN, FOR MEDIUM CHASSIS HEAT MODELS

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG48LU79
  • Mfr. Model # KWIKB
  • UNSPSC # 31162313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Product Details

This window mount kit is made of metal/plastic and measures 16 3/8 width x 32 1/4 height x 2 1/2 inches depth. It is suitable for use with medium chassis heat models. The kit includes an insulated side-curtain panel, mounting brackets/hardware, and strip insulation.

Technical Specs

  • Item Window Mount Kit
  • For Use With Kuhl Window Mounting Kit for Medium Chassis Heat Models
  • Width 16 3/8 in
  • Includes Insulated Side-Curtain Panel, Mounting Brackets, Mounting Hardware, Strip Insulation
  • Material Metal/Plastic
  • Height 32 1/4 in
  • Depth 2 1/2 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list