!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRICATOR, AIR LINE, PRECISION ADJUSTMENT/MIST/360 ° GREEN SIGHT/FEED DOME/FEMALE, 3/8 IN NPT

LUBRICATOR, AIR LINE, PRECISION ADJUSTMENT/MIST/360 ° GREEN SIGHT/FEED DOME/FEMALE, 3/8 IN NPT

LINCOLN

LUBRICATOR, AIR LINE, PRECISION ADJUSTMENT/MIST/360 °  GREEN SIGHT/FEED DOME/FEMALE, 3/8 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICATOR, AIR LINE, PRECISION ADJUSTMENT/MIST/360 ° GREEN SIGHT/FEED DOME/FEMALE, 3/8 IN NPT

LUBRICATOR, AIR LINE, PRECISION ADJUSTMENT/MIST/360 ° GREEN SIGHT/FEED DOME/FEMALE, 3/8 IN NPT

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.56 / each

EHC: EHC :
Min Qty 2 = $315.12

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC602206
  • Mfr. Model # 602206
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1618
  • Shipping Weight 1.36 lbs

Product Details

This general purpose, mist, 3/8-inch NPT female modular air line lubricator is for a single tool/device. It has a green 360 degree sight/feed dome where all visible oil drops are delivered to a single pneumatic component. This lubrication has precision oil feed adjustment and can be refilled under pressure.

Technical Specs

  • ItemModular Air Line Lubricator
  • Lubricator Bowl MaterialZinc
  • Maximum Operating Temperature150 Degrees F
  • Overall Width1 31/32 in
  • Air Outlet GenderFemale
  • Air Outlet TypeNPT
  • Lubricator Bowl Capacity2 oz
  • Overall Height6 29/32 in
  • Lubricator Type Mist
  • Maximum Operating Pressure 250 psi
  • Body Material Zinc
  • Sight Dome Included Sight Dome Included
  • Air Outlet Size 3/8 in
  • Drain Included Drain Included
  • Minimum Operating Temperature 0 Degrees F
  • Weight 1.1 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list