!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MITTS, GAUNTLET CUFF, SZ MEDIUM/8/14 IN, BLACK/TAN, DEERSKIN/TPR/COWHIDE/THINSULATE

MITTS, GAUNTLET CUFF, SZ MEDIUM/8/14 IN, BLACK/TAN, DEERSKIN/TPR/COWHIDE/THINSULATE

WATSON GLOVES

MITTS, GAUNTLET CUFF, SZ MEDIUM/8/14 IN, BLACK/TAN, DEERSKIN/TPR/COWHIDE/THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MITTS, GAUNTLET CUFF, SZ MEDIUM/8/14 IN, BLACK/TAN, DEERSKIN/TPR/COWHIDE/THINSULATE

MITTS, GAUNTLET CUFF, SZ MEDIUM/8/14 IN, BLACK/TAN, DEERSKIN/TPR/COWHIDE/THINSULATE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.29 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT95783G-M
  • Mfr. Model # 95783G-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Made from deerskin, cowhide, and TPR, these water-resistant mitts have a Thinsulate(TM) lining for warmth, a gauntlet cuff for wrist protection, and are 14 inches long. These size medium mitts have a straight thumb and are black and tan.

Technical Specs

  • ItemLeather Mitt
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM) C300
  • Glove Liner MaterialThinsulate(TM) C300
  • Oil-ResistantYes
  • Glove FeaturesSnug-Fitting Shirred Elastic Wrist to Keep Out Dirt and Debris, Dryhide Water and Oil-Resistant, Impact Protection Heavy Duty Flame-Resistant Rubber
  • Palm MaterialCowhide
  • Size- AlphaM
  • Knuckle Protection MaterialRubber
  • Cuff MaterialElastic, Leather
  • EN 388 Impact RatedYes
  • Glove ConstructionCut and Sewn
  • Cuff Length4 1/2 in
  • ColourBlack, Tan
  • Hand Protection Style Mitt
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Standards EN 388
  • Thumb Style Wing
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Colour Tan
  • Glove Back Material Cowhide
  • Series 95783GCR
  • Size- Numeric 8
  • Palm Colour Tan
  • Cuff Colour Tan
  • Leather Palm Process Grain
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list