!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARALLELOGRAM MILLING INSERT, .272 IN INSCRIBED CIRCLE, .39MM CORNER RADIUS, .1628 IN THICK

PARALLELOGRAM MILLING INSERT, .272 IN INSCRIBED CIRCLE, .39MM CORNER RADIUS, .1628 IN THICK

WIDIA

PARALLELOGRAM MILLING INSERT, .272 IN INSCRIBED CIRCLE, .39MM CORNER RADIUS, .1628 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARALLELOGRAM MILLING INSERT, .272 IN INSCRIBED CIRCLE, .39MM CORNER RADIUS, .1628 IN THICK

PARALLELOGRAM MILLING INSERT, .272 IN INSCRIBED CIRCLE, .39MM CORNER RADIUS, .1628 IN THICK

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.09 / EACH

EHC: EHC :
Min Qty 10 = $200.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID6180149
  • Mfr. Model # XDPT1101SRMM WS40PM
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

This parallelogram milling insert is made of carbide. It is designed for use with VSM11 series shoulder mills. It is for use on nickel, stainless steel, steel, titanium, steel, and is for medium cutting. This VSM11 series insert is MM is a medium to heavy-machining geometry and is the first choice for general purpose and universal applications. Plus it has a metric measurement system, is 0.1628 inch thick, 6.94 mm width, and has a 0.39 mm corner radius.

Technical Specs

  • ItemParallelogram Milling Insert
  • Corner Radius0.39 mm
  • SeriesVSM11
  • ISO NumberXDPT110404PDSRMM
  • Chip-BreakerYes
  • Chip-Breaker StyleOne Sided
  • Cutting ApplicationMedium Cutting
  • Cutting Edge Length11.75 mm
  • Finish - MachiningAlTiN
  • For Use WithVSM11 Series Shoulder Mills
  • Included Angle75 Degrees
  • Insert Size110404
  • Lead Angle1 Degrees ANSI, 89 Degrees ISO
  • Material - MachiningCarbide
  • Mounting Hole Dia.3.00 mm
  • Number of Cutting Edges2
  • Rake-15 Degrees
  • Secondary Material Application ISO CodeP
  • Through Hole Inside Dia.3.00 mm
  • Wiper InsertYes
  • Inscribed Circle 0.272 in
  • Thickness 0.1628 in
  • ANSI Code XDPT1101SRMM
  • Primary Material Application Nickel, Stainless Steel, Steel, Titanium
  • Chip-Breaker Code MM
  • Clearance Angle 15 Degrees
  • Cutting Direction Right Hand
  • Features MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
  • For Toolholder VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
  • Hole Type 40 Degrees to 60 Degrees Countersink Hole
  • Insert Holding Type Screw Clamp
  • Insert Style XDPT
  • Manufacturer Grade WS40PM
  • Measurement System Metric
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code M, P, S
  • Secondary Material Application Steel
  • Shape Parallelogram
  • Width 6.94 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list