!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARALLELOGRAM MILLING INSERT, .378 IN INSCRIBED CIRCLE, 3.2MM CORNER RADIUS, .1923 IN THICK

PARALLELOGRAM MILLING INSERT, .378 IN INSCRIBED CIRCLE, 3.2MM CORNER RADIUS, .1923 IN THICK

WIDIA

PARALLELOGRAM MILLING INSERT, .378 IN INSCRIBED CIRCLE, 3.2MM CORNER RADIUS, .1923 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARALLELOGRAM MILLING INSERT, .378 IN INSCRIBED CIRCLE, 3.2MM CORNER RADIUS, .1923 IN THICK

PARALLELOGRAM MILLING INSERT, .378 IN INSCRIBED CIRCLE, 3.2MM CORNER RADIUS, .1923 IN THICK

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.50 / EACH

EHC: EHC :
Min Qty 10 = $305.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID6001251
  • Mfr. Model # XDCT1708ERML WP25PM
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.176 lbs

Product Details

This parallelogram milling insert is made of carbide. It is designed for use with VSM17 series shoulder mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, hardened steel, and is for finishing. This VSM17 series parallelogram milling insert is ML is a light to medium-machining geometry and is the first choice for stainless steel and titanium materials. Plus it has a metric measurement system, is 0.1923 inch thick, 9.59 mm width, and has a 3.20 mm corner radius.

Technical Specs

  • ItemParallelogram Milling Insert
  • Corner Radius3.20 mm
  • SeriesVSM17
  • ISO NumberXDCT170432PEERML
  • Chip-BreakerYes
  • Chip-Breaker StyleOne Sided
  • Coating ProcessPVD
  • Cutting DirectionRight Hand
  • FeaturesML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
  • For ToolholderVSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
  • Hole Type40 Degrees to 60 Degrees Countersink Hole
  • Insert Holding TypeScrew Clamp
  • Insert StyleXDCT
  • Manufacturer GradeWP25PM
  • Measurement SystemMetric
  • Mounting StyleScrew Clamp
  • Primary Material Application ISO CodeM, P, S
  • Secondary Material ApplicationCast Iron, Hardened Steel
  • ShapeParallelogram
  • Width9.59 mm
  • Inscribed Circle 0.378 in
  • Thickness 0.1923 in
  • ANSI Code XDCT1708ERML
  • Primary Material Application Nickel, Stainless Steel, Steel, Titanium
  • Chip-Breaker Code ML
  • Clearance Angle 15 Degrees
  • Cutting Application Finishing
  • Cutting Edge Length 16.55 mm
  • Finish - Machining AlTiN
  • For Use With VSM17 Series Shoulder Mills
  • Included Angle 75 Degrees
  • Insert Size 170432
  • Lead Angle 1 Degrees ANSI, 89 Degrees ISO
  • Material - Machining Carbide
  • Mounting Hole Dia. 4.40 mm
  • Number of Cutting Edges 2
  • Rake 18.8 Degrees
  • Secondary Material Application ISO Code H, K
  • Through Hole Inside Dia. 4.40 mm
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list