!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEDIUM DUTY COMBINATION OUTFIT, ACETYLENE, CGA 300

MEDIUM DUTY COMBINATION OUTFIT, ACETYLENE, CGA 300

MILLER

MEDIUM DUTY COMBINATION OUTFIT, ACETYLENE, CGA 300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEDIUM DUTY COMBINATION OUTFIT, ACETYLENE, CGA 300

MEDIUM DUTY COMBINATION OUTFIT, ACETYLENE, CGA 300

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,153.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLWMBA30300
  • Mfr. Model # MBA-30300
  • UNSPSC # 23171529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.6 lbs

Technical Specs

  • Item Medium Duty Combination Outfit
  • Kit Series MBA-30
  • Cutting Tip Manufacturer Part Number MC12-0, MC12-1
  • Head Angle 90 Degrees
  • Welding and Brazing Tip Manufacturer Part Number MW205
  • Regulator CGA Number (Oxygen) CGA 540
  • Hose Length 20 ft
  • Torch Style Smith
  • Application Cutting, Heating, Welding
  • Number of Cutting Tips 2
  • Number of Welding Nozzles 1
  • Regulator Model (Oxygen) 30-100-540
  • Compatible Fuel Type Acetylene
  • Torch Handle Model WH100
  • Cutting Attachment Manufacturer Part Number MC509
  • Heating Nozzle Manufacturer Part Number MT603
  • Regulator CGA Number (Fuel) CGA 300
  • Hose Fitting Size B
  • Product Type Combination Torch & Tip Kit
  • Includes Flashback Arrestors, Safety Glasses
  • Number of Brazing and Soldering Tips 1
  • Number of Regulators 2
  • Regulator Model (Fuel) 30-15-300
  • Standards ETL Listed, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list