!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, S (7), PVC, SLIP-ON CUFF, BLUE, UNLINED, COATED PALM

MECHANICS GLOVES, S (7), PVC, SLIP-ON CUFF, BLUE, UNLINED, COATED PALM

CONDOR

MECHANICS GLOVES, S (7), PVC, SLIP-ON CUFF, BLUE, UNLINED, COATED PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, S (7), PVC, SLIP-ON CUFF, BLUE, UNLINED, COATED PALM

MECHANICS GLOVES, S (7), PVC, SLIP-ON CUFF, BLUE, UNLINED, COATED PALM

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.00 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG53GN10
  • Mfr. Model # 53GN10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

These blue Condor mechanics gloves are size small and are made with TPR and PVC. They are full-finger and have a slip-on cuff, They feature padded knuckles, reinforced palm, waterproof.

Technical Specs

  • Item Mechanics Gloves
  • Cuff Style Slip-On
  • Palm Material PVC
  • Glove Back Material Polyester
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Low-Profile
  • Glove Performance General Purpose with Reinforced Thumb Crotch
  • Size- Alpha S
  • Glove Features Padded Knuckles, Reinforced Palm, Waterproof
  • Includes Double Palm Yes
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Layered Palm Material PVC
  • Hand Protection Style Glove
  • Insulated Yes
  • Glove Liner Material Unlined
  • Glove Back Colour Blue/Yellow
  • Knuckle Protection Material TPR
  • Glove Insulation Weight 150 g
  • Colour Blue
  • ANSI/ISEA Abrasion Level Not Tested
  • Series Condor
  • Minimum Temperature Not Rated
  • Size- Numeric 7
  • Arc Flash PPE Category Not Applicable
  • Reflective Backing No
  • EN 388 Impact Rated No
  • Latex-Free No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list