!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, S (8), SYNTHETIC LEATHER WITH SILICONE GRIP, GAUNTLET CUFF, YELLOW

MECHANICS GLOVES, S (8), SYNTHETIC LEATHER WITH SILICONE GRIP, GAUNTLET CUFF, YELLOW

RINGERS GLOVES

MECHANICS GLOVES, S (8), SYNTHETIC LEATHER WITH SILICONE GRIP, GAUNTLET CUFF, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, S (8), SYNTHETIC LEATHER WITH SILICONE GRIP, GAUNTLET CUFF, YELLOW

MECHANICS GLOVES, S (8), SYNTHETIC LEATHER WITH SILICONE GRIP, GAUNTLET CUFF, YELLOW

RINGERS GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.90 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RIN277-08
  • Mfr. Model # 277-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

These red/yellow Ringers Gloves Zero 277 mechanics gloves are size small and are made with polyester, TPR, synthetic leather, and Spandex. In addition, they have Kevlar stitching, are impact-resistant, and straight thumb style. They are full-finger, have a gauntlet cuff, and an EN 388 Rating of 4244XP. They feature pull straps and reinforced palms, touchscreen compatible.

Technical Specs

  • Item Mechanics Gloves
  • Hand Protection Style Glove
  • Cuff Style Gauntlet
  • Insulated Yes
  • Glove Liner Material Polyester
  • Glove Back Colour Yellow
  • Knuckle Protection Material TPR
  • Glove Insulation Weight 100 g
  • Colour Red, Yellow
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Purpose
  • Size- Alpha S
  • Grip Coating Material Silicone
  • Grip Pattern Dotted
  • Reflective Backing Yes
  • ANSI/ISEA Impact Force 6.5 kN
  • Anti-Static No
  • EN 388 Rating 4244XP
  • Glove Length 10 in
  • Latex-Free Yes
  • Stitching Material Kevlar(R)
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Impact Level 2
  • Glove Insulation Material Thinsulate(TM)
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series Zero
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Glove Features Pull Strap, Reinforced Palm, Touchscreen Compatible
  • Includes Double Palm No
  • ANSI/ISEA Cut Load 1,500 g
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour Red
  • Layered Palm Material Synthetic Leather

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list