!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL RATCHET THREADER 12R 1/2 - 2

MANUAL RATCHET THREADER 12R 1/2 - 2

WESTWARD

MANUAL RATCHET THREADER 12R 1/2 - 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL RATCHET THREADER 12R 1/2 - 2

MANUAL RATCHET THREADER 12R 1/2 - 2

WESTWARD

https://catalogue.grainger.ca/?hybris=true
  • Item # WSW22XP81
  • Mfr. Model # 22XP81
  • UNSPSC # 23251802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Product Details

Manual ratchet pipe threader. Die heads snap in from both sides and lock in place. Pipe capacity: 1/2" to 2". PVC pipe capacity: 1/2" to 2". Includes: 1/2", 3/4", 1, 1-1/4", 1-1/2" and 2", right hand die heads, ratchet and handle.

Technical Specs

  • ItemManual Ratchet Pipe Threader
  • IncludesRight Hand Die Heads: 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2", Ratchet and Handle
  • Application Pipe Threading Operation in Pipeline Installation
  • Features Die Heads Snap in From Both Sides and Lock in Place
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list